4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 3/16x3/16x1-1/8x3
Mfr # C61840
Zoro # G8840702
product price:Â $24.19
/eaKey Features
Number of Flutes
4
End Mill Style
Square
Length of Cut
1.125 in
End Mill Cutting Type
Center Cutting
Milling Diameter
3/16"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C61840
Zoro #
G8840702
UPC #
697334618409
Country of Origin
United States
Dimensions
Length of Cut
1.125 in
Milling Diameter
3/16"
Dimension Type
Fractional Inch
Shank Dia.
3/16 in
Corner Radius
0.000"
Milling Dia.
0.1875 in
Overall Length
3 in
Description
Square End Mill, 0.1875 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 1.125 in, Overall Length 3 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.