4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 3/16x3/16x5/16x2

  • Mfr # C61831

  • Zoro # G1963879


product price:  $13.39
/ea

Key Features

Number of Flutes
4
End Mill Style
Square
Length of Cut
0.3125 in
End Mill Cutting Type
Center Cutting
Milling Diameter
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C61831
Zoro #
G1963879
UPC #
697334618317
Country of Origin
United States

Dimensions

Length of Cut
0.3125 in
Milling Diameter
3/16"
Dimension Type
Fractional Inch
Corner Radius
0.000"
Milling Dia.
0.1875 in
Shank Dia.
3/16 in
Overall Length
2 in

Details

Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Finishing
Super Alloy (S) Compatibility
No
Single End/Double End
Single
Non Ferrous (N) Compatibility
Yes
Item
Square End Mill
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
List Number
CEM-SE-4
Stainless (M) Compatibility
Yes
Grade
General Purpose
Helix Angle
30 Degrees
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P
Chip-Breaker
No
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
N
Max. Helix Angle
30 Degrees
Flute Type
Spiral
Secondary Material Application
Aluminum
Flute Spacing
Fixed

Description

Square End Mill, 0.1875 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.3125 in, Overall Length 2 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.