4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 3/32x1/8x1/4x1-1/2
Mfr # C61812
Zoro # G2788530
product price:Â $8.69
/eaKey Features
Measurement System
Inch
Milling Diameter
3/32"
Overall Length
1 1/2 in
Number of Flutes
4
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C61812
Zoro #
G2788530
UPC #
697334618126
Country of Origin
United States
Dimensions
Milling Diameter
3/32"
Overall Length
1 1/2 in
Length of Cut
0.25 in
Milling Dia.
0.09375 in
Dimension Type
Fractional Inch
Shank Dia.
1/8 in
Corner Radius
0.000"
Description
Square End Mill, 0.09375 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.25 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.