4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 5/8x5/8x1-1/4x3-1/2

  • Mfr # C61907

  • Zoro # G8841357


product price:  $99.29
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
End Mill Style
Square
Length of Cut
1.25 in
End Mill Cutting Type
Center Cutting
Milling Diameter
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C61907
Zoro #
G8841357
UPC #
697334619079
Country of Origin
United States

Dimensions

Length of Cut
1.25 in
Milling Diameter
5/8"
Dimension Type
Fractional Inch
Shank Dia.
5/8 in
Corner Radius
0.000"
Overall Length
3 1/2 in
Milling Dia.
0.625 in

Details

Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Finishing
Super Alloy (S) Compatibility
No
Cutting Direction
Right Hand
Item
Square End Mill
List Number
CEM-SE-4
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
Yes
Single End/Double End
Single
Grade
General Purpose
Cast Iron (K) Compatibility
Yes
Helix Angle
30 Degrees
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Material - Machining
Carbide
Measurement System
Inch
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P
Chip-Breaker
Chip-Breaker Not Included
Flute Spacing
Fixed
Flute Type
Spiral
Secondary Material Application
Aluminum
Coolant Fed
Non-Coolant Through
Max. Helix Angle
30 Degrees
Secondary Material Application ISO Code
N

Description

Square End Mill, 0.625 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 1.25 in, Overall Length 3 1/2 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products