4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4 Bright 7/16x7/16x2x4

  • Mfr # C61888

  • Zoro # G8841165


product price:  $50.95
/ea

Key Features

Number of Flutes
4
End Mill Style
Square
Length of Cut
2 in
End Mill Cutting Type
Center Cutting
Milling Diameter
7/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C61888
Zoro #
G8841165
UPC #
697334618881
Country of Origin
United States

Dimensions

Length of Cut
2 in
Milling Diameter
7/16"
Dimension Type
Fractional Inch
Overall Length
4 in
Corner Radius
0.000"
Milling Dia.
0.4375 in
Shank Dia.
7/16 in

Details

Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Finishing
Steel (P) Compatibility
Yes
Helix Angle
30 Degrees
List Number
CEM-SE-4
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Grade
General Purpose
Cast Iron (K) Compatibility
Yes
Item
Square End Mill
Single End/Double End
Single
Super Alloy (S) Compatibility
No
Cutting Direction
Right Hand
Measurement System
Inch
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P
Chip-Breaker
Chip-Breaker Not Included
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees
Flute Type
Spiral
Secondary Material Application
Aluminum
Secondary Material Application ISO Code
N
Coolant Fed
Non-Coolant Through

Description

Square End Mill, 0.4375 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 2 in, Overall Length 4 in, Shank Dia. 7/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.