4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4-TA TiAlN 11/32x3/8x7/8x2-1/2
Mfr # C81868
Zoro # G8848777
product price:Â $46.35
/eaKey Features
Number of Flutes
4
End Mill Style
Square
Length of Cut
0.875 in
End Mill Cutting Type
Center Cutting
Milling Diameter
11/32"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C81868
Zoro #
G8848777
UPC #
697334818687
Country of Origin
United States
Dimensions
Length of Cut
0.875 in
Milling Diameter
11/32"
Dimension Type
Fractional Inch
Milling Dia.
0.34375 in
Overall Length
2 1/2 in
Corner Radius
0.000"
Shank Dia.
3/8 in
Description
Square End Mill, 0.34375 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 0.875 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.