4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4-TA TiAlN 1/16x1/8x1/8x1-1/2
- Mfr # C81808
- Zoro # G1963790
product price:Â
$
16.69
/ea
Key Features
Number of Flutes
4
End Mill Style
Square
Finish
TiAlN
Length of Cut
0.125 in
End Mill Cutting Type
Center Cutting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Length of Cut
- 0.125 in
- Milling Diameter
- 1/16"
- Dimension Type
- Fractional Inch
- Overall Length
- 1 1/2 in
- Milling Dia.
- 0.0625 in
- Corner Radius
- 0.000"
- Shank Dia.
- 1/8 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Square End Mill, 0.0625 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 0.125 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.