4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4-TA TiAlN 1/4x1/4x1-1/2x6

  • Mfr # C81856

  • Zoro # G8848655


product price:  $40.75
/ea

Key Features

Number of Flutes
4
End Mill Style
Square
Length of Cut
1.5 in
End Mill Cutting Type
Center Cutting
Milling Diameter
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C81856
Zoro #
G8848655
UPC #
697334818564
Country of Origin
United States

Dimensions

Length of Cut
1.5 in
Milling Diameter
1/4"
Dimension Type
Fractional Inch
Overall Length
6 in
Corner Radius
0.000"
Shank Dia.
1/4 in
Milling Dia.
0.25 in

Details

Number of Flutes
4
End Mill Style
Square
Finish
TiAlN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Finishing
Grade
General Purpose
List Number
CEM-SE-4-TA
Cutting Direction
Right Hand
Item
Square End Mill
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Single End/Double End
Single
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Helix Angle
30 Degrees
Steel (P) Compatibility
Yes
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Measurement System
Inch
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
TiAlN
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Chip-Breaker
Chip-Breaker Not Included
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed
Secondary Material Application
Stainless Steel
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Secondary Material Application ISO Code
M

Description

Square End Mill, 0.25 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 1.5 in, Overall Length 6 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.