4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4-TA TiAlN 15/32x1/2x1x3

  • Mfr # C81891

  • Zoro # G8849005


product price:  $50.15
/ea

Key Features

Number of Flutes
4
End Mill Style
Square
Length of Cut
1 in
End Mill Cutting Type
Center Cutting
Milling Diameter
15/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C81891
Zoro #
G8849005
UPC #
697334818915
Country of Origin
United States

Dimensions

Length of Cut
1 in
Milling Diameter
15/32"
Dimension Type
Fractional Inch
Corner Radius
0.000"
Milling Dia.
0.46875 in
Overall Length
3 in
Shank Dia.
1/2 in

Details

Number of Flutes
4
End Mill Style
Square
Finish
TiAlN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Finishing
Grade
General Purpose
Non Ferrous (N) Compatibility
Yes
List Number
CEM-SE-4-TA
Cutting Direction
Right Hand
Single End/Double End
Single
Item
Square End Mill
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Helix Angle
30 Degrees
Hardened (H) Compatibility
No
Drilling Tool Configuration
Individual
Measurement System
Inch
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Finish - Machining
TiAlN
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Chip-Breaker
Chip-Breaker Not Included
Secondary Material Application ISO Code
M
Flute Type
Spiral
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed
Secondary Material Application
Stainless Steel
Coolant Fed
Non-Coolant Through

Description

Square End Mill, 0.46875 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 1 in, Overall Length 3 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.