Shop CLEVELAND
See all product information
Create Account
4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4-TA TiAlN 21/64x3/8x7/8x2-1/2
- Mfr # C81867
- Zoro # G8848761
product price:Â
$
59.69
/ea
Key Features
Number of Flutes
4
End Mill Style
Square
Length of Cut
0.875 in
End Mill Cutting Type
Center Cutting
Milling Diameter
21/64"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Length of Cut
- 0.875 in
- Milling Diameter
- 21/64"
- Dimension Type
- Fractional Inch
- Corner Radius
- 0.000"
- Overall Length
- 2 1/2 in
- Shank Dia.
- 3/8 in
- Milling Dia.
- 0.328125 in
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Square End Mill, 0.328125 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 0.875 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.