4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4-TA TiAlN 23/64x3/8x7/8x2-1/2

  • Mfr # C81869

  • Zoro # G8848786


product price:  $46.55
/ea

Key Features

Number of Flutes
4
End Mill Style
Square
Length of Cut
0.875 in
End Mill Cutting Type
Center Cutting
Milling Diameter
23/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C81869
Zoro #
G8848786
UPC #
697334818694
Country of Origin
United States

Dimensions

Length of Cut
0.875 in
Milling Diameter
23/64"
Dimension Type
Fractional Inch
Shank Dia.
3/8 in
Milling Dia.
0.359375 in
Overall Length
2 1/2 in
Corner Radius
0.000"

Details

Number of Flutes
4
End Mill Style
Square
Finish
TiAlN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Finishing
Helix Angle
30 Degrees
Stainless (M) Compatibility
Yes
List Number
CEM-SE-4-TA
Super Alloy (S) Compatibility
No
Item
Square End Mill
Cutting Direction
Right Hand
Grade
General Purpose
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Single End/Double End
Single
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Finish - Machining
TiAlN
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Chip-Breaker
Chip-Breaker Not Included
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M

Description

Square End Mill, 0.359375 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 0.875 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.