4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4-TA TiAlN 29/64x1/2x1x3

  • Mfr # C81890

  • Zoro # G8848996


product price:  $50.15
/ea

Key Features

Number of Flutes
4
End Mill Style
Square
Length of Cut
1 in
End Mill Cutting Type
Center Cutting
Milling Diameter
29/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C81890
Zoro #
G8848996
UPC #
697334818908
Country of Origin
United States

Dimensions

Length of Cut
1 in
Milling Diameter
29/64"
Dimension Type
Fractional Inch
Overall Length
3 in
Shank Dia.
1/2 in
Corner Radius
0.000"
Milling Dia.
0.453125 in

Details

Number of Flutes
4
End Mill Style
Square
Finish
TiAlN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Finishing
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Grade
General Purpose
Cutting Direction
Right Hand
Single End/Double End
Single
Helix Angle
30 Degrees
List Number
CEM-SE-4-TA
Item
Square End Mill
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Material - Machining
Carbide
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Finish - Machining
TiAlN
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Chip-Breaker
Chip-Breaker Not Included
Flute Spacing
Fixed
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.453125 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 1 in, Overall Length 3 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.