4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4-TA TiAlN 31/64x1/2x1x3

  • Mfr # C81892

  • Zoro # G8849014


product price:  $50.15
/ea

Key Features

Number of Flutes
4
End Mill Style
Square
Length of Cut
1 in
End Mill Cutting Type
Center Cutting
Milling Diameter
31/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C81892
Zoro #
G8849014
UPC #
697334818922
Country of Origin
United States

Dimensions

Length of Cut
1 in
Milling Diameter
31/64"
Dimension Type
Fractional Inch
Overall Length
3 in
Corner Radius
0.000"
Milling Dia.
0.484375 in
Shank Dia.
1/2 in

Details

Number of Flutes
4
End Mill Style
Square
Finish
TiAlN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Finishing
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
List Number
CEM-SE-4-TA
Single End/Double End
Single
Helix Angle
30 Degrees
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Item
Square End Mill
Grade
General Purpose
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Material - Machining
Carbide
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Finish - Machining
TiAlN
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Chip-Breaker
Chip-Breaker Not Included
Secondary Material Application ISO Code
M
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees
Flute Type
Spiral
Secondary Material Application
Stainless Steel
Coolant Fed
Non-Coolant Through

Description

Square End Mill, 0.484375 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 1 in, Overall Length 3 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products