4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4-TA TiAlN 3/8x3/8x1x4

  • Mfr # C81879

  • Zoro # G8848883


product price:  $56.59
/ea

Key Features

Number of Flutes
4
End Mill Style
Square
Length of Cut
1 in
End Mill Cutting Type
Center Cutting
Milling Diameter
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C81879
Zoro #
G8848883
UPC #
697334818793
Country of Origin
United States

Dimensions

Length of Cut
1 in
Milling Diameter
3/8"
Dimension Type
Fractional Inch
Shank Dia.
3/8 in
Milling Dia.
0.375 in
Corner Radius
0.000"
Overall Length
4 in

Details

Number of Flutes
4
End Mill Style
Square
Finish
TiAlN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Finishing
Grade
General Purpose
Single End/Double End
Single
Non Ferrous (N) Compatibility
Yes
List Number
CEM-SE-4-TA
Helix Angle
30 Degrees
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Item
Square End Mill
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Material - Machining
Carbide
Shank Type - Machining
Straight
Finish - Machining
TiAlN
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Chip-Breaker
Chip-Breaker Not Included
Secondary Material Application ISO Code
M
Flute Spacing
Fixed
Secondary Material Application
Stainless Steel
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.375 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 1 in, Overall Length 4 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.