4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4-TA TiAlN 5/32x3/16x5/16x2
Mfr # C81828
Zoro # G9676685
product price:Â $15.19
/eaKey Features
Number of Flutes
4
End Mill Style
Square
Finish
TiAlN
Length of Cut
0.3125 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C81828
Zoro #
G9676685
UPC #
697334818281
Country of Origin
United States
Dimensions
Length of Cut
0.3125 in
Milling Diameter
5/32"
Dimension Type
Fractional Inch
Corner Radius
0.000"
Milling Dia.
0.15625 in
Shank Dia.
3/16 in
Overall Length
2 in
Description
Square End Mill, 0.15625 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 0.3125 in, Overall Length 2 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.