4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4-TA TiAlN 5/64x1/8x1/4x1-1/2
Mfr # C81811
Zoro # G9676737
product price:Â $14.19
/eaKey Features
Number of Flutes
4
End Mill Style
Square
Finish
TiAlN
Length of Cut
0.25 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C81811
Zoro #
G9676737
UPC #
697334818113
Country of Origin
United States
Dimensions
Length of Cut
0.25 in
Milling Diameter
5/64"
Dimension Type
Fractional Inch
Overall Length
1 1/2 in
Shank Dia.
1/8 in
Corner Radius
0.000"
Milling Dia.
0.078125 in
Description
Square End Mill, 0.078125 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 0.25 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.