4-Flute Cobalt 8% Ball Nose Single End CenterCut Finisher CTD HGC-4B-TC TiCN 3/4x3/4x3

  • Mfr # C75016

  • Zoro # G2972608


product price:  $115.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
3/4"
End Mill Material
Cobalt
Number of Flutes
4
Length of Cut
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C75016
Zoro #
G2972608
UPC #
662355750162
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
3/4"
Length of Cut
3 in
Shank Dia.
3/4 in
Corner Radius
0.000"
Milling Dia.
0.75 in
Overall Length
5 1/4 in

Details

End Mill Material
Cobalt
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
Item
Ball End Mill
Shank Type
Weldon
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
End Mill Style
Ball Nose
End Mill Application
Finishing
List Number
HGC-4B-TC
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Finish
Ticn
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Measurement System
Inch
Finish - Machining
TiCN
Primary Material Application ISO Code
M, P, S
Material Grade - Machining
General Purpose
Primary Material Application
Stainless Steel, Steel
Shank Type - Machining
Weldon Flat
Coolant Fed
Non-Coolant Through
Drilling Tool Configuration
Individual
Material - Machining
Cobalt
Chip-Breaker
Chip-Breaker Not Included
Spiral Direction
Right Hand
Material Applications
Carbon Steel, Alloy Steel, Stainless Steel, Hi-Temp Alloy
Secondary Material Application ISO Code
N
Min. Helix Angle
30 Degrees
Flute Type
Spiral
Secondary Material Application
Aluminum
Flute Spacing
Fixed

Description

Ball End Mill, 0.75 in Milling Dia., Cobalt, TiCN, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.