4-Flute Cobalt 8% Ball Nose Single End CenterCut Finisher CTD HGC-4B-TN TiN 5/16x3/8x3/4x2-1/2
Mfr # C32766
Zoro # G2967102
product price:Â $34.39
/eaKey Features
Dimension Type
Fractional Inch
Milling Diameter
5/16"
End Mill Material
Cobalt
Number of Flutes
4
Length of Cut
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C32766
Zoro #
G2967102
UPC #
697334327660
Country of Origin
China
Dimensions
Dimension Type
Fractional Inch
Milling Diameter
5/16"
Length of Cut
0.75 in
Shank Dia.
3/8 in
Corner Radius
0.000"
Overall Length
2 1/2 in
Milling Dia.
0.3125 in
Description
Ball End Mill, 0.3125 in Milling Dia., Cobalt, TiN, Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.