4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6 Bright 3/4"x3/4"x3/4"x2-7/8"

  • Mfr # C30837

  • Zoro # G7685435


product price:  $61.95
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
3/4"
End Mill Material
Cobalt
Number of Flutes
4
Length of Cut
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C30837
Zoro #
G7685435
UPC #
697334308379
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
3/4"
Length of Cut
0.75 in
Shank Dia.
3/4 in
Overall Length
2 7/8 in
Milling Dia.
0.75 in

Details

End Mill Material
Cobalt
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
High Performance
Super Alloy (S) Compatibility
Yes
List Number
RG6
Steel (P) Compatibility
Yes
Shank Type
Straight
End Mill Application
Roughing
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
End Mill Style
Square
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
Yes
Helix Angle
30 Degrees
Non Ferrous (N) Compatibility
No
Item
Roughing End Mill
Finish
Bright (Uncoated)
Pitch
Fine
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Material - Machining
Cobalt
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Finish - Machining
Uncoated
Material Grade - Machining
High Performance
Primary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, P
Chip-Breaker
Yes
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Secondary Material Application ISO Code
P
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed
Secondary Material Application
Steel

Description

Roughing End Mill, 0.75 in Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 0.75 in, Overall Length 2 7/8 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.