This item is Discontinued.
This item is Discontinued.
Sq. End Mill, Single End, Cobalt, 5/16" (Discontinued)
Mfr #
C30828
Zoro #
G7480435
UPC # 697334308287
Country of Origin United States
Category Cobalt End Mills
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C30828
- Zoro #
- G7480435
- UPC #
- 697334308287
- Country of Origin
- United States
- Helix Angle
- 30 Degrees
- List Number
- RG6
- End Mill Material
- Cobalt
- End Mill Cutting Type
- Center Cutting
- End Mill Application
- Roughing
- End Mill Style
- Square
- Item
- Roughing End Mill
- Grade
- General Purpose
- Cutting Direction
- Right Hand
- Finish
- Bright (Uncoated)
- Number of Flutes
- 4
- Single End/Double End
- Single
- Shank Type - Machining
- Weldon Flat
- Cutting Direction - Machining
- Right Hand
- Measurement System
- Inch
- Material - Machining
- Cobalt
- Drilling Tool Configuration
- Individual
- Finish - Machining
- Uncoated
- Material Grade - Machining
- General Purpose
- Primary Material Application ISO Code
- M, P
- Primary Material Application
- Stainless Steel, Steel
- Chip-Breaker
- Chip-Breaker Included
- Flute Spacing
- Fixed
- Max. Helix Angle
- 30 Degrees
Dimensions
- Milling Diameter
- 5/16"
- Length of Cut
- 0.75 in
- Overall Length
- 2 1/2 in
- Shank Dia.
- 3/8 in
- Milling Dia.
- 0.3125 in
- Corner Radius
- 0.000"
- Dimension Type
- Fractional Inch
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Roughing End Mill, 0.3125 in Milling Dia., Cobalt, Uncoated, Weldon Flat, Length of Cut 0.75 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.