Shop All Cobalt End Mills
Cleveland
4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C Bright 13/64x3/8x9/16x3-1/4
Mfr # C32929
Zoro # G6020576
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 13/64"
- Length of Cut 9/16 in
- Overall Length 3 1/4 in
- Shank Dia. 3/8 in
- Helix Angle 30 Degrees
Product Information
- Brand Cleveland
- MFR # C32929
- Zoro # G6020576
- UPC # 697334329299
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Milling Diameter | 13/64" |
Length of Cut | 9/16 in |
Overall Length | 3 1/4 in |
Shank Dia. | 3/8 in |
Milling Dia. | 13/64 in |
Corner Radius | 3 1/4 in |
Dimension Type | Fractional Inch |
Details
Description
Square End Mill, 13/64 in Milling Dia., Cobalt, Bright (Uncoated), Weldon Flat, Length of Cut 9/16 in, Overall Length 3 1/4 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Hole Saw, 4-1/8 in. Dia., Variable Pitch (825-4-1/8)
- DRILL AMERICA 21/64" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F21/64)
- DEWALT DeWALT DWMT72166 Combination Wrench Set, 10-Piece (DWMT72166)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 9/16 (C17034)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 3/8x3/8x3/4x2-1/2 (C42694)
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 3/4x3/4x1-5/16x5-5/8 (C42080)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 1/4"x3/8"x1/2"x2-7/16" (C41607)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TC TiCN 1/2x1/2x1x4-1/8 (C32998)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 1/2x1/2x1-1/4x3-1/4 (C42699)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C Bright 1/4x3/8x5/8x3-3/8 (C52174)
- OSG End Mill, Carbide, 3/16, 2 FL, SGL Sq End, CC (402-1875)
- Cleveland Cobalt End Mills