4-Flute Cobalt 8% Square Single End CenterCut CTD HGC-4C-TN TiN 1/2x1/2x2x4

  • Mfr # C32663

  • Zoro # G2966411


product price: $41.59
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1/2"
End Mill Material
Cobalt
Number of Flutes
4
Length of Cut
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C32663
Zoro #
G2966411
UPC #
697334326632
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1/2"
Length of Cut
2 in
Shank Dia.
1/2 in
Overall Length
4 in
Corner Radius
0.000 in
Milling Dia.
0.5 in

Details

End Mill Material
Cobalt
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Cutting Direction
Right Hand
Shank Type
Weldon
Super Alloy (S) Compatibility
Yes
Finish
Tin
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Item
Square End Mill
Steel (P) Compatibility
Yes
End Mill Application
Finishing
List Number
HGC-4C-TN
Cast Iron (K) Compatibility
No
End Mill Style
Square
Helix Angle
30 Degrees
Stainless (M) Compatibility
Yes
Material - Machining
Cobalt
Measurement System
Inch
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Cutting Direction - Machining
Right Hand
Finish - Machining
TiN
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
M, P
Primary Material Application
Stainless Steel, Steel
Chip-Breaker
Chip-Breaker Not Included
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees
Secondary Material Application ISO Code
S
Coolant Fed
Non-Coolant Through
Secondary Material Application
Nickel, Titanium
Flute Type
Spiral

Description

Square End Mill, 0.5 in Milling Dia., Cobalt, TiN, Non-Coolant Through, Weldon Flat, Length of Cut 2 in, Overall Length 4 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.