4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 7/8x7/8x3-1/2x5-3/4
Mfr # C32653
Zoro # G6029597
product price:Â $89.69
/ea
Free Shipping & Returns
Key Features
End Mill Style
Square
Number of Flutes
4
Overall Length
5 3/4 in
Shank Dia.
7/8 in
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C32653
Zoro #
G6029597
UPC #
697334326533
Country of Origin
United States
Dimensions
Overall Length
5 3/4 in
Shank Dia.
7/8 in
Length of Cut
3.5 in
Corner Radius
0.000"
Milling Diameter
7/8"
Milling Dia.
0.875 in
Dimension Type
Fractional Inch
Description
Square End Mill, 0.875 in Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 3.5 in, Overall Length 5 3/4 in, Shank Dia. 7/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.