Shop All Cobalt End Mills
Cleveland
4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 21/64x3/8x3/4x2-1/2
Mfr # C32586
Zoro # G6034287
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 21/64"
- Length of Cut 3/4 in
- Overall Length 2 1/2 in
- Shank Dia. 3/8 in
- Helix Angle 30 Degrees
Product Information
- Brand Cleveland
- MFR # C32586
- Zoro # G6034287
- UPC # 697334325864
- Country of Origin United States
- Category Cobalt End Mills
Dimensions
Milling Diameter | 21/64" |
Length of Cut | 3/4 in |
Overall Length | 2 1/2 in |
Shank Dia. | 3/8 in |
Dimension Type | Fractional Inch |
Milling Dia. | 21/64 in |
Corner Radius | 2 1/2 in |
Details
Description
Square End Mill, 21/64 in Milling Dia., Cobalt, TiN, Weldon Flat, Length of Cut 3/4 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUSCH + LOMB Loupe, Watchmakers, 4x (81-41-73)
- HHIP 19.50mm 1/2" Silver & Demming Drill (5000-0195)
- CMT Chamfer Bit, 1/4-Inch Shank, 7/8-Inch Diameter, Carbide-Tipped (836.190.11)
- ZORO SELECT Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12003160)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 3/4x3/4x1-5/8x3-7/8 (C41264)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 1/2x1/2x1-1/4x3-1/4 (C42699)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6 Bright 3/4x3/4x1-5/8x3-7/8 (C30835)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 3/8x3/8x3/4x2-1/2 (C42694)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C Bright 1/2x1/2x1x4-1/8 (C52182)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 1/4"x3/8"x1/2"x2-7/16" (C41607)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TC TiCN 1/2x1/2x1x4-1/8 (C32998)
- Cleveland End Mills