4-Flute HSS Ball Nose Single End MIll Cleveland HG-4B Bright 3/8x3/8x1-1/2x3-1/4
- Mfr # C33325
- Zoro # G5882992
product price:Â
$
65.99
/ea
Key Features
Dimension Type
Fractional Inch
Milling Diameter
3/8"
End Mill Material
High Speed Steel
Number of Flutes
4
Length of Cut
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C33325
- Zoro #
- G5882992
- UPC #
- 697334333258
- Country of Origin
- United States
Dimensions
- Dimension Type
- Fractional Inch
- Milling Diameter
- 3/8"
- Length of Cut
- 1.5 in
- Shank Dia.
- 3/8 in
- Milling Dia.
- 0.375 in
- Overall Length
- 3 1/4 in
- Corner Radius
- 3-1/4"
- Wire Rope Length
- 3 1/4 in
- Length
- 3 1/4 in
Description
Ball End Mill, 0.375 in Milling Dia., High Speed Steel, Uncoated, Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.