4-Flute HSS Ball Nose Single End MIll Cleveland HG-4B-TC TiCN 7/8x7/8x1-7/8x4-1/8

  • Mfr # C33319

  • Zoro # G2968633


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
7/8"
End Mill Material
High Speed Steel
Number of Flutes
4
Length of Cut
1.875 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C33319
Zoro #
G2968633
UPC #
697334333197
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
7/8"
Length of Cut
1.875 in
Shank Dia.
7/8 in
Milling Dia.
0.875 in
Corner Radius
0.000"
Overall Length
4 1/8 in

Details

End Mill Material
High Speed Steel
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
Item
Ball End Mill
End Mill Style
Ball Nose
List Number
HG-4B-TC
Cutting Direction
Right Hand
Shank Type
Weldon
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Finish
Ticn
End Mill Application
Finishing
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Weldon Flat
Finish - Machining
TiCN
Material - Machining
High Speed Steel
Measurement System
Inch
Drilling Tool Configuration
Individual
Primary Material Application
Cast Iron, Steel
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, P
Chip-Breaker
Chip-Breaker Not Included
Spiral Direction
Right Hand
Material Applications
Cast Iron, Carbon Steel, Alloy Steel
Flute Type
Spiral
Min. Helix Angle
30 Degrees
Flute Spacing
Fixed
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum

Description

Ball End Mill, 0.875 in Milling Dia., High Speed Steel, TiCN, Non-Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.