4-Flute HSS Ball Nose Single End MIll Cleveland HG-4B-TN TiN 1/2x1/2x3x5

  • Mfr # C33356

  • Zoro # G2968940


product price:  $97.89
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1/2"
End Mill Material
High Speed Steel
Number of Flutes
4
Length of Cut
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C33356
Zoro #
G2968940
UPC #
697334333562
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1/2"
Length of Cut
3 in
Shank Dia.
1/2 in
Overall Length
5 in
Milling Dia.
0.5 in
Corner Radius
0.000"

Details

End Mill Material
High Speed Steel
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
End Mill Application
Finishing
Shank Type
Weldon
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
End Mill Style
Ball Nose
Cast Iron (K) Compatibility
Yes
List Number
HG-4B-TN
Finish
Tin
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Item
Ball End Mill
Chip-Breaker
Chip-Breaker Not Included
Measurement System
Inch
Shank Type - Machining
Weldon Flat
Finish - Machining
TiN
Drilling Tool Configuration
Individual
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Steel
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, P
Material - Machining
High Speed Steel
Spiral Direction
Right Hand
Material Applications
Cast Iron, Carbon Steel, Alloy Steel

Description

Ball End Mill, 0.5 in Milling Dia., High Speed Steel, TiN, Non-Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.