4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C Bright 13/32x1/2x1x4-1/8

  • Mfr # C33041

  • Zoro # G5903737


product price:  $27.45
/ea

Key Features

Milling Diameter
13/32"
Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C33041
Zoro #
G5903737
UPC #
697334330417
Country of Origin
United States

Dimensions

Milling Diameter
13/32"
Length of Cut
1 in
Shank Dia.
1/2 in
Overall Length
4 1/8 in
Dimension Type
Fractional Inch
Milling Dia.
0.40625 in
Corner Radius
4 1/8 in

Details

Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
Item
Square End Mill
List Number
HD-4C
Helix Angle
30 Degrees
Cutting Direction
Right Hand
End Mill Cutting Type
Center Cutting
Single End/Double End
Double
End Mill Application
Finishing
Grade
General Purpose
End Mill Material
High Speed Steel
Material - Machining
High Speed Steel
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, N, P
Primary Material Application
Cast Iron, Copper, Magnesium, Steel
Chip-Breaker
Chip-Breaker Not Included
Secondary Material Application
Aluminum
Secondary Material Application ISO Code
N
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed
Flute Type
Spiral
Coolant Fed
Non-Coolant Through

Description

Square End Mill, 0.40625 in Milling Dia., High Speed Steel, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 1 in, Overall Length 4 1/8 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.