4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C Bright 5/16x3/8x3/4x3-1/2

  • Mfr # C41209

  • Zoro # G8496896


product price:  $28.39
/ea

Key Features

Milling Diameter
5/16"
Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C41209
Zoro #
G8496896
UPC #
697334412090
Country of Origin
United States

Dimensions

Milling Diameter
5/16"
Length of Cut
0.75 in
Overall Length
3 1/2 in
Shank Dia.
3/8 in
Corner Radius
3 1/2 in
Milling Dia.
0.3125 in
Dimension Type
Fractional Inch

Details

Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
Item
Square End Mill
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
End Mill Material
High Speed Steel
Grade
General Purpose
End Mill Application
Finishing
Helix Angle
30 Degrees
Single End/Double End
Double
List Number
HD-4C
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Measurement System
Inch
Material - Machining
High Speed Steel
Shank Type - Machining
Weldon Flat
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Copper, Magnesium, Steel
Primary Material Application ISO Code
K, N, P
Chip-Breaker
Chip-Breaker Not Included
Max. Helix Angle
30 Degrees
Flute Type
Spiral
Secondary Material Application ISO Code
N
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum
Flute Spacing
Fixed

Description

Square End Mill, 0.3125 in Milling Dia., High Speed Steel, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 0.75 in, Overall Length 3 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.