4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C Bright 7/32"x3/8"x21/64"

  • Mfr # C74998

  • Zoro # G2978031


product price:  $22.19
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
7/32"
End Mill Material
High Speed Steel
Number of Flutes
4
Length of Cut
0.3125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C74998
Zoro #
G2978031
UPC #
662355749982
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
7/32"
Length of Cut
0.3125 in
Shank Dia.
3/8 in
Overall Length
2 7/8 in
Milling Dia.
0.21875 in
Corner Radius
0.000 in

Details

End Mill Material
High Speed Steel
Number of Flutes
4
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
Grade
General Purpose
End Mill Style
Square
Steel (P) Compatibility
Yes
Item
Square End Mill
Finish
Bright (Uncoated)
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
List Number
HD-4C
Helix Angle
30 Degrees
Cutting Direction
Right Hand
Shank Type
Weldon
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
End Mill Application
Finishing
Measurement System
Inch
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Material - Machining
High Speed Steel
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron
Primary Material Application ISO Code
K
Chip-Breaker
Chip-Breaker Not Included
Min. Helix Angle
30 Degrees
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Secondary Material Application ISO Code
N
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees
Secondary Material Application
Aluminum

Description

Square End Mill, 0.21875 in Milling Dia., High Speed Steel, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 0.3125 in, Overall Length 2 7/8 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.