Shop CLEVELAND
See all product information
Create Account
4-Flute HSS Center Cutting Square Double End MIll Cleveland HD-4C Bright 7/32x3/8x9/16x3-1/4
- Mfr # C33032
- Zoro # G5874391
product price:Â
$
28.79
/ea
Key Features
Milling Diameter
7/32"
Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
0.5625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C33032
- Zoro #
- G5874391
- UPC #
- 697334330325
- Country of Origin
- United States
- Number of Flutes
- 4
- End Mill Style
- Square
- Finish
- Bright (Uncoated)
- Item
- Square End Mill
- Single End/Double End
- Double
- List Number
- HD-4C
- End Mill Application
- Finishing
- Helix Angle
- 30 Degrees
- End Mill Material
- High Speed Steel
- Cutting Direction
- Right Hand
- Grade
- General Purpose
- End Mill Cutting Type
- Center Cutting
- Cutting Direction - Machining
- Right Hand
- Measurement System
- Inch
- Drilling Tool Configuration
- Individual
- Shank Type - Machining
- Weldon Flat
- Material - Machining
- High Speed Steel
- Finish - Machining
- Uncoated
- Material Grade - Machining
- General Purpose
- Primary Material Application
- Cast Iron, Copper, Magnesium, Steel
- Primary Material Application ISO Code
- K, N, P
- Chip-Breaker
- Chip-Breaker Not Included
- Max. Helix Angle
- 30 Degrees
Dimensions
- Milling Diameter
- 7/32"
- Length of Cut
- 0.5625 in
- Overall Length
- 3 1/4 in
- Shank Dia.
- 3/8 in
- Dimension Type
- Fractional Inch
- Milling Dia.
- 0.21875 in
- Corner Radius
- 3 1/4 in
- Wire Rope Length
- 3 1/4 in
- Length
- 3 1/4 in
Description
Square End Mill, 0.21875 in Milling Dia., High Speed Steel, Uncoated, Weldon Flat, Length of Cut 0.5625 in, Overall Length 3 1/4 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.