4-Flute HSS Center Cutting Square Double End MIll Cleveland HD-4C-TC TiCN 1/8x3/8x3/8x3-1/16

  • Mfr # C33100

  • Zoro # G6036913


product price:  $42.25
/ea

Key Features

Milling Diameter
1/8"
Number of Flutes
4
End Mill Style
Square
Finish
Ticn
Length of Cut
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C33100
Zoro #
G6036913
UPC #
697334331001
Country of Origin
United States

Dimensions

Milling Diameter
1/8"
Length of Cut
0.375 in
Milling Dia.
0.125 in
Dimension Type
Fractional Inch
Corner Radius
3 1/16 in
Shank Dia.
3/8 in
Overall Length
3 1/16 in

Details

Number of Flutes
4
End Mill Style
Square
Finish
Ticn
Item
Square End Mill
End Mill Cutting Type
Center Cutting
End Mill Application
Finishing
List Number
HD-4C-TC
Single End/Double End
Double
End Mill Material
High Speed Steel
Helix Angle
30 Degrees
Grade
General Purpose
Cutting Direction
Right Hand
Material - Machining
High Speed Steel
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Measurement System
Inch
Finish - Machining
TiCN
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Chip-Breaker
Chip-Breaker Not Included
Coolant Fed
Non-Coolant Through
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum
Flute Type
Spiral

Description

Square End Mill, 0.125 in Milling Dia., High Speed Steel, TiCN, Non-Coolant Through, Weldon Flat, Length of Cut 0.375 in, Overall Length 3 1/16 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.