Shop CLEVELAND
See all product information
Create Account
4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C-TN TiN 15/32x1/2x1x4-1/8
Mfr # C33081
Zoro # G2967793
product price:Â $37.99
/eaKey Features
Dimension Type
Fractional Inch
Milling Diameter
15/32"
End Mill Material
High Speed Steel
Number of Flutes
4
Length of Cut
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C33081
- Zoro #
- G2967793
- UPC #
- 697334330813
- Country of Origin
- United States
Dimensions
- Dimension Type
- Fractional Inch
- Milling Diameter
- 15/32"
- Length of Cut
- 1 in
- Shank Dia.
- 1/2 in
- Overall Length
- 4 1/8 in
- Milling Dia.
- 0.46875 in
- Corner Radius
- 0.000 in
Description
Square End Mill, 0.46875 in Milling Dia., High Speed Steel, TiN, Non-Coolant Through, Weldon Flat, Length of Cut 1 in, Overall Length 4 1/8 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.