4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C-TN TiN 7/16x1/2x1x4-1/8

  • Mfr # C33079

  • Zoro # G5879885


product price:  $32.95
/ea

Key Features

Milling Diameter
7/16"
Number of Flutes
4
End Mill Style
Square
Finish
Tin
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C33079
Zoro #
G5879885
UPC #
697334330790
Country of Origin
United States

Dimensions

Milling Diameter
7/16"
Length of Cut
1 in
Dimension Type
Fractional Inch
Overall Length
4 1/8 in
Corner Radius
4 1/8 in
Shank Dia.
1/2 in
Milling Dia.
0.4375 in

Details

Number of Flutes
4
End Mill Style
Square
Finish
Tin
Item
Square End Mill
Single End/Double End
Double
Grade
General Purpose
List Number
HD-4C-TN
Cutting Direction
Right Hand
End Mill Cutting Type
Center Cutting
End Mill Application
Finishing
Helix Angle
30 Degrees
End Mill Material
High Speed Steel
Measurement System
Inch
Shank Type - Machining
Weldon Flat
Material - Machining
High Speed Steel
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Finish - Machining
TiN
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Chip-Breaker
Chip-Breaker Not Included
Secondary Material Application ISO Code
N
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum
Flute Type
Spiral
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed

Description

Square End Mill, 0.4375 in Milling Dia., High Speed Steel, TiN, Non-Coolant Through, Weldon Flat, Length of Cut 1 in, Overall Length 4 1/8 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.