4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 13/16x5/8x1-7/8x4

  • Mfr # C33171

  • Zoro # G6041217


product price:  $77.39
/ea
Free Shipping & Returns

Key Features

Milling Diameter
13/16"
Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
1.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C33171
Zoro #
G6041217
UPC #
697334331711
Country of Origin
United States

Dimensions

Milling Diameter
13/16"
Length of Cut
1.875 in
Shank Dia.
5/8 in
Milling Dia.
0.8125 in
Corner Radius
4 in
Dimension Type
Fractional Inch
Overall Length
4 in

Details

Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
Item
Square End Mill
Single End/Double End
Single
Grade
General Purpose
End Mill Application
Finishing
Cutting Direction
Right Hand
Helix Angle
30 Degrees
End Mill Cutting Type
Center Cutting
List Number
HG-4C
End Mill Material
High Speed Steel
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Material - Machining
High Speed Steel
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, N, P
Primary Material Application
Cast Iron, Copper, Steel
Chip-Breaker
Chip-Breaker Not Included
Flute Spacing
Fixed
Secondary Material Application
Aluminum
Coolant Fed
Non-Coolant Through
Max. Helix Angle
30 Degrees
Flute Type
Spiral
Secondary Material Application ISO Code
N

Description

Square End Mill, 0.8125 in Milling Dia., High Speed Steel, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 1.875 in, Overall Length 4 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.