4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 25/32x3/4x1-7/8x4-1/8

  • Mfr # C33170

  • Zoro # G5994816


product price:  $79.39
/ea
Free Shipping & Returns

Key Features

Milling Diameter
25/32"
Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
1.875 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C33170
Zoro #
G5994816
UPC #
697334331704
Country of Origin
United States

Dimensions

Milling Diameter
25/32"
Length of Cut
1.875 in
Corner Radius
4 1/8 in
Dimension Type
Fractional Inch
Milling Dia.
0.78125 in
Shank Dia.
3/4 in
Overall Length
4 1/8 in

Details

Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
Item
Square End Mill
End Mill Cutting Type
Center Cutting
End Mill Material
High Speed Steel
End Mill Application
Finishing
Helix Angle
30 Degrees
Single End/Double End
Single
List Number
HG-4C
Grade
General Purpose
Cutting Direction
Right Hand
Measurement System
Inch
Drilling Tool Configuration
Individual
Material - Machining
High Speed Steel
Shank Type - Machining
Weldon Flat
Cutting Direction - Machining
Right Hand
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Copper, Steel
Primary Material Application ISO Code
K, N, P
Chip-Breaker
Chip-Breaker Not Included
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed

Description

Square End Mill, 0.78125 in Milling Dia., High Speed Steel, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 1.875 in, Overall Length 4 1/8 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.