4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 7/8x3/4x1-7/8x4-1/8
Mfr # C33174
Zoro # G7624504
product price:Â $85.15
/ea
Free Shipping & Returns
Key Features
Milling Diameter
7/8"
Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
1.875 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C33174
Zoro #
G7624504
UPC #
697334331742
Country of Origin
United States
Dimensions
Milling Diameter
7/8"
Length of Cut
1.875 in
Overall Length
4 1/8 in
Dimension Type
Fractional Inch
Milling Dia.
0.875 in
Corner Radius
4 1/8 in
Shank Dia.
3/4 in
Description
Square End Mill, 0.875 in Milling Dia., High Speed Steel, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 1.875 in, Overall Length 4 1/8 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.