4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 7/8x5/8x1-7/8x4

  • Mfr # C33173

  • Zoro # G5903134


product price:  $90.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
7/8"
Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
1.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C33173
Zoro #
G5903134
UPC #
697334331735
Country of Origin
United States

Dimensions

Milling Diameter
7/8"
Length of Cut
1.875 in
Dimension Type
Fractional Inch
Corner Radius
4 in
Milling Dia.
0.875 in
Overall Length
4 in
Shank Dia.
5/8 in

Details

Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
Item
Square End Mill
Grade
General Purpose
Helix Angle
30 Degrees
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
List Number
HG-4C
Cutting Direction
Right Hand
End Mill Application
Finishing
End Mill Material
High Speed Steel
Measurement System
Inch
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Weldon Flat
Material - Machining
High Speed Steel
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Copper, Steel
Primary Material Application ISO Code
K, N, P
Chip-Breaker
Chip-Breaker Not Included
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum
Max. Helix Angle
30 Degrees
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Flute Spacing
Fixed

Description

Square End Mill, 0.875 in Milling Dia., High Speed Steel, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 1.875 in, Overall Length 4 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.