4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 9/32x3/8x1-3/8x3-1/8
Mfr # C33373
Zoro # G5954286
product price:Â $29.89
/eaKey Features
Milling Diameter
9/32"
Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
1.375 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C33373
Zoro #
G5954286
UPC #
697334333739
Country of Origin
United States
Dimensions
Milling Diameter
9/32"
Length of Cut
1.375 in
Overall Length
3 1/8 in
Milling Dia.
0.28125 in
Corner Radius
3 1/8 in
Dimension Type
Fractional Inch
Shank Dia.
3/8 in
Description
Square End Mill, 0.28125 in Milling Dia., High Speed Steel, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 1.375 in, Overall Length 3 1/8 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.