4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 9/32x3/8x3/4x2-1/2

  • Mfr # C33148

  • Zoro # G6022703


product price:  $27.69
/ea

Key Features

Milling Diameter
9/32"
Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C33148
Zoro #
G6022703
UPC #
697334331483
Country of Origin
United States

Dimensions

Milling Diameter
9/32"
Length of Cut
0.75 in
Dimension Type
Fractional Inch
Overall Length
2 1/2 in
Milling Dia.
0.28125 in
Corner Radius
2 1/2 in
Shank Dia.
3/8 in

Details

Number of Flutes
4
End Mill Style
Square
Finish
Bright (Uncoated)
Item
Square End Mill
Single End/Double End
Single
Cutting Direction
Right Hand
List Number
HG-4C
End Mill Application
Finishing
Helix Angle
30 Degrees
End Mill Material
High Speed Steel
Grade
General Purpose
End Mill Cutting Type
Center Cutting
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Measurement System
Inch
Material - Machining
High Speed Steel
Cutting Direction - Machining
Right Hand
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Copper, Steel
Primary Material Application ISO Code
K, N, P
Chip-Breaker
Chip-Breaker Not Included
Flute Spacing
Fixed
Secondary Material Application
Aluminum
Max. Helix Angle
30 Degrees
Secondary Material Application ISO Code
N
Flute Type
Spiral
Coolant Fed
Non-Coolant Through

Description

Square End Mill, 0.28125 in Milling Dia., High Speed Steel, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 0.75 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.