4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TC TiCN 11/16x1/2x1-5/8x3-5/8

  • Mfr # C33272

  • Zoro # G5934677


product price:  $77.59
/ea

Key Features

Milling Diameter
11/16"
Number of Flutes
4
End Mill Style
Square
Finish
Ticn
Length of Cut
1.625 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C33272
Zoro #
G5934677
UPC #
697334332725
Country of Origin
United States

Dimensions

Milling Diameter
11/16"
Length of Cut
1.625 in
Dimension Type
Fractional Inch
Milling Dia.
0.6875 in
Overall Length
3 5/8 in
Corner Radius
3 5/8 in
Shank Dia.
1/2 in

Details

Number of Flutes
4
End Mill Style
Square
Finish
Ticn
Item
Square End Mill
Single End/Double End
Single
End Mill Material
High Speed Steel
Cutting Direction
Right Hand
Helix Angle
30 Degrees
End Mill Cutting Type
Center Cutting
Grade
General Purpose
List Number
HG-4C-TC
End Mill Application
Finishing
Shank Type - Machining
Weldon Flat
Measurement System
Inch
Material - Machining
High Speed Steel
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Finish - Machining
TiCN
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Chip-Breaker
No
Secondary Material Application
Aluminum
Secondary Material Application ISO Code
N
Flute Type
Spiral
Max. Helix Angle
30 Degrees
Coolant Fed
Non-Coolant Through
Flute Spacing
Fixed

Description

Square End Mill, 0.6875 in Milling Dia., High Speed Steel, TiCN, Non-Coolant Through, Weldon Flat, Length of Cut 1.625 in, Overall Length 3 5/8 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.