4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TC TiCN 17/32x1/2x1-3/8x3-3/8

  • Mfr # C33266

  • Zoro # G5871677


product price:  $63.69
/ea

Key Features

Milling Diameter
17/32"
Number of Flutes
4
End Mill Style
Square
Finish
Ticn
Length of Cut
1.375 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C33266
Zoro #
G5871677
UPC #
697334332664
Country of Origin
United States

Dimensions

Milling Diameter
17/32"
Length of Cut
1.375 in
Overall Length
3 3/8 in
Corner Radius
3 3/8 in
Dimension Type
Fractional Inch
Milling Dia.
0.53125 in
Shank Dia.
1/2 in

Details

Number of Flutes
4
End Mill Style
Square
Finish
Ticn
Item
Square End Mill
List Number
HG-4C-TC
Helix Angle
30 Degrees
Cutting Direction
Right Hand
Grade
General Purpose
End Mill Application
Finishing
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
End Mill Material
High Speed Steel
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Material - Machining
High Speed Steel
Shank Type - Machining
Weldon Flat
Measurement System
Inch
Finish - Machining
TiCN
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Chip-Breaker
Chip-Breaker Not Included
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees
Secondary Material Application ISO Code
N
Flute Type
Spiral

Description

Square End Mill, 0.53125 in Milling Dia., High Speed Steel, TiCN, Non-Coolant Through, Weldon Flat, Length of Cut 1.375 in, Overall Length 3 3/8 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.