4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TC TiCN 1x3/4x1-7/8x4-1/8
Mfr # C33288
Zoro # G4626797
product price:Â $111.99
/ea
Free Shipping & Returns
Key Features
Milling Diameter
1"
Number of Flutes
4
End Mill Style
Square
Finish
Ticn
Length of Cut
1.875 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C33288
Zoro #
G4626797
UPC #
697334332886
Country of Origin
United States
Dimensions
Milling Diameter
1"
Length of Cut
1.875 in
Corner Radius
0.000"
Dimension Type
Fractional Inch
Overall Length
4 1/8 in
Milling Dia.
1 in
Shank Dia.
3/4 in
Description
Square End Mill, 1 in Milling Dia., High Speed Steel, TiCN, Non-Coolant Through, Weldon Flat, Length of Cut 1.875 in, Overall Length 4 1/8 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.