Twist Drill Bit
- Mfr # 19004
- Zoro # G115221045
product price:Â
$
8.65
/ea
Key Features
Drill Bit Point Type
Split Point
Primary Material Application
Aluminum, Stainless Steel, Wood
Cutting Direction
Right Hand
Impact Rating
Impact Rated
Flute Length
1 9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19004
- Zoro #
- G115221045
- UPC #
- 884835008154
- Country of Origin
- United States
- Drill Bit Point Type
- Split Point
- Primary Material Application
- Aluminum, Stainless Steel, Wood
- Item
- Twist Drill Bit
- Cutting Direction
- Right Hand
- Impact Rating
- Impact Rated
- Measurement System
- Fractional Inch
- Series
- Stinger(TM)
- Spiral Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Flute Type
- Spiral
- Number of Flutes
- 2
- Drill Bit Point Angle
- 137 Degrees
- Shank Type - Machining
- Quick-Change Hex
- Finish - Machining
- Mach-Blue(TM)
- Helix Angle - Maximum
- 30 Degrees
Dimensions
- Flute Length
- 1 9/16 in
- Shank Hex Size
- 1/4 in
- Drill Bit Size
- 1/8 in
- Length
- 3 in
- Overall Length
- 3 in
Description
Twist Drill Bit, 1/8 in, Drill Bit Point Angle 137 Degrees , Drill Bit Point Type Split Point, High Speed Steel, Mach-Blue(TM)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.