4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 11/32x3/8x1-1/2x3-1/4
Mfr # C33389
Zoro # G5982952
product price:Â $30.65
/eaKey Features
Milling Diameter
11/32"
Number of Flutes
4
End Mill Style
Square
Finish
Tin
Length of Cut
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C33389
Zoro #
G5982952
UPC #
697334333890
Country of Origin
United States
Dimensions
Milling Diameter
11/32"
Length of Cut
1.5 in
Corner Radius
3 1/4 in
Shank Dia.
3/8 in
Dimension Type
Fractional Inch
Overall Length
3 1/4 in
Milling Dia.
0.34375 in
Description
Square End Mill, 0.34375 in Milling Dia., High Speed Steel, TiN, Non-Coolant Through, Weldon Flat, Length of Cut 1.5 in, Overall Length 3 1/4 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.