4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 13/32x3/8x2-3/4x4-1/2
Mfr # C33445
Zoro # G2969327
product price:Â $40.79
/eaKey Features
Dimension Type
Fractional Inch
Milling Diameter
13/32"
End Mill Material
High Speed Steel
Number of Flutes
4
Length of Cut
2.75 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C33445
Zoro #
G2969327
UPC #
697334334453
Country of Origin
United States
Dimensions
Dimension Type
Fractional Inch
Milling Diameter
13/32"
Length of Cut
2.75 in
Shank Dia.
3/8 in
Overall Length
4 1/2 in
Corner Radius
0.000 in
Milling Dia.
0.40625 in
Description
Square End Mill, 0.40625 in Milling Dia., High Speed Steel, TiN, Non-Coolant Through, Weldon Flat, Length of Cut 2.75 in, Overall Length 4 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.