4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 17/32x1/2x1-3/8x3-3/8

  • Mfr # C33208

  • Zoro # G5917536


product price:  $63.79
/ea

Key Features

Milling Diameter
17/32"
Number of Flutes
4
End Mill Style
Square
Finish
Tin
Length of Cut
1.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C33208
Zoro #
G5917536
UPC #
697334332084
Country of Origin
United States

Dimensions

Milling Diameter
17/32"
Length of Cut
1.375 in
Overall Length
3 3/8 in
Shank Dia.
1/2 in
Dimension Type
Fractional Inch
Corner Radius
3 3/8 in
Milling Dia.
0.53125 in

Details

Number of Flutes
4
End Mill Style
Square
Finish
Tin
Item
Square End Mill
Grade
General Purpose
End Mill Cutting Type
Center Cutting
End Mill Application
Finishing
End Mill Material
High Speed Steel
Helix Angle
30 Degrees
Cutting Direction
Right Hand
Single End/Double End
Single
List Number
HG-4C-TN
Shank Type - Machining
Weldon Flat
Cutting Direction - Machining
Right Hand
Material - Machining
High Speed Steel
Measurement System
Inch
Drilling Tool Configuration
Individual
Finish - Machining
TiN
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Chip-Breaker
Chip-Breaker Not Included
Max. Helix Angle
30 Degrees
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum
Flute Spacing
Fixed

Description

Square End Mill, 0.53125 in Milling Dia., High Speed Steel, TiN, Non-Coolant Through, Weldon Flat, Length of Cut 1.375 in, Overall Length 3 3/8 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.