4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 21/32x5/8x1-5/8x3-3/4

  • Mfr # C33212

  • Zoro # G5997695


product price:  $58.29
/ea

Key Features

Milling Diameter
21/32"
Number of Flutes
4
End Mill Style
Square
Finish
Tin
Length of Cut
1.625 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C33212
Zoro #
G5997695
UPC #
697334332121
Country of Origin
United States

Dimensions

Milling Diameter
21/32"
Length of Cut
1.625 in
Overall Length
3 3/4 in
Shank Dia.
5/8 in
Corner Radius
3 3/4 in
Milling Dia.
0.65625 in
Dimension Type
Fractional Inch

Details

Number of Flutes
4
End Mill Style
Square
Finish
Tin
Item
Square End Mill
List Number
HG-4C-TN
Grade
General Purpose
Helix Angle
30 Degrees
End Mill Application
Finishing
End Mill Material
High Speed Steel
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Single End/Double End
Single
Material - Machining
High Speed Steel
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Finish - Machining
TiN
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Chip-Breaker
Chip-Breaker Not Included
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.65625 in Milling Dia., High Speed Steel, TiN, Weldon Flat, Length of Cut 1.625 in, Overall Length 3 3/4 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.