4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 23/64x3/8x3/4x2-1/2
Mfr # C33199
Zoro # G2967933
product price:Â $22.29
/eaKey Features
Dimension Type
Fractional Inch
Milling Diameter
23/64"
End Mill Material
High Speed Steel
Number of Flutes
4
Length of Cut
0.75 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C33199
Zoro #
G2967933
UPC #
697334331995
Country of Origin
United States
Dimensions
Dimension Type
Fractional Inch
Milling Diameter
23/64"
Length of Cut
0.75 in
Shank Dia.
3/8 in
Overall Length
2 1/2 in
Corner Radius
0.000 in
Milling Dia.
0.359375 in
Description
Square End Mill, 0.359375 in Milling Dia., High Speed Steel, TiN, Non-Coolant Through, Weldon Flat, Length of Cut 0.75 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.