Shop CLEVELAND
See all product information
Create Account
4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 25/32x3/4x1-7/8x4-1/8
- Mfr # C33218
- Zoro # G6010024
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Milling Diameter
25/32"
Number of Flutes
4
End Mill Style
Square
Finish
Tin
Length of Cut
1.875 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C33218
- Zoro #
- G6010024
- UPC #
- 697334332183
- Country of Origin
- United States
- Number of Flutes
- 4
- End Mill Style
- Square
- Finish
- Tin
- Item
- Square End Mill
- Cutting Direction
- Right Hand
- Helix Angle
- 30 Degrees
- End Mill Cutting Type
- Center Cutting
- End Mill Material
- High Speed Steel
- Single End/Double End
- Single
- List Number
- HG-4C-TN
- End Mill Application
- Finishing
- Grade
- General Purpose
- Cutting Direction - Machining
- Right Hand
- Material - Machining
- High Speed Steel
- Shank Type - Machining
- Weldon Flat
- Drilling Tool Configuration
- Individual
- Measurement System
- Inch
- Finish - Machining
- TiN
- Material Grade - Machining
- General Purpose
- Primary Material Application
- Cast Iron, Steel
- Primary Material Application ISO Code
- K, P
- Chip-Breaker
- Chip-Breaker Not Included
- Max. Helix Angle
- 30 Degrees
Dimensions
- Milling Diameter
- 25/32"
- Length of Cut
- 1.875 in
- Milling Dia.
- 0.78125 in
- Shank Dia.
- 3/4 in
- Dimension Type
- Fractional Inch
- Corner Radius
- 4 1/8 in
- Overall Length
- 4 1/8 in
- Wire Rope Length
- 4 1/8 in
- Length
- 4 1/8 in
Description
Square End Mill, 0.78125 in Milling Dia., High Speed Steel, TiN, Weldon Flat, Length of Cut 1.875 in, Overall Length 4 1/8 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.